Shop All Communication Cables
Igus
Oil Res. Control, TPE, No18, 4G/Shield, 50ft
Mfr # CF10-UL-07-04
Zoro # G7177593
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # CF10-UL-07-04
- Zoro # G7177593
- Country of Origin United States
- Category Communication Cables
Details
Item | Oil Res. Control,TPE,No18,4G/Shield,50ft |
Description
Oil Res. Control,TPE,No18,4G/Shield,50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- Igus Communication Cables