Shop All Communication Cables
Igus
Oil Res. Control, No. 18, 4G/Shield, 100ft
Mfr # CF78-UL-07-03
Zoro # G7176780
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # CF78-UL-07-03
- Zoro # G7176780
- Country of Origin United States
- Category Communication Cables
Details
Item | Oil Res. Control,No. 18,4G/Shield,100ft |
Description
Oil Res. Control,No. 18,4G/Shield,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- Igus Communication Cables