Shop All Cable Carriers
Igus
Mounting Brkt, Mini, Open, OW2.40In / 61mm
Mfr # 1050-12PZ
Zoro # G3221014
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Outside Width 2.4 in
- Cavity Width 1.97 in
- Cavity Height 0.67 in
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 1050-12PZ
- Zoro # G3221014
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.4 in |
Cavity Width | 1.97 in |
Cavity Height | 0.67 in |
Height | 0.9 in |
Accessory Length | 1.5 in |
Accessory Height | 0.67 in |
For Carrier Outside Width | 2.4 in |
For Carrier Outside Height | 0.6 in |
Mounting Hole Diameter | 0.24 in |
Accessory Width | 2.4 in |
Details
Item | Mounting Bracket Set |
Style | Zipper |
For Use With | 6JHC3, 6JHC4, 6JHC5, 6JHC6, 6JHC7, 6JHC8, 6JHC9, 6JHD0, 6JHD1, 6JHD2, 6JHD3, 6JHD4, 6JHD5, 6JHD6, 6JHD7, 6JHD8 |
Type | Small |
Includes | Bracket |
Crossbar Material | Igumid TE |
Color | Black |
Mounting Bracket Design | Locking |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Accessory Material | Plastic |
Series | 15 |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 1.97 in, Cavity Height 0.67 in, Height 0.9 in, Outside Width 2.4 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6JHC3, 6JHC4, 6JHC5, 6JHC6, 6JHC7, 6JHC8, 6JHC9, 6JHD0, 6JHD1, 6JHD2, 6JHD3, 6JHD4, 6JHD5, 6JHD6, 6JHD7, 6JHD8, Style Zipper, Type Small, Accessory Height 0.67 in, Accessory Length 1.5 in, Accessory Material Plastic, Accessory Width 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mech Variable Depth (9422RS1)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V03)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-200-0-5)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- Igus Cable Carriers