Shop All Cable Carriers
Igus
Mounting Brkt, Mini, Open, OW1.42In / 36mm
Mfr # 1025-12PZ
Zoro # G1603892
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Outside Width 1.4 in
- Cavity Width 0.98 in
- Cavity Height 0.67 in
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 1025-12PZ
- Zoro # G1603892
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.4 in |
Cavity Width | 0.98 in |
Cavity Height | 0.67 in |
Height | 0.9 in |
For Carrier Outside Height | 0.9 in |
Accessory Length | 1.5 in |
Mounting Hole Diameter | 0.24 in |
Accessory Width | 1.4 in |
Accessory Height | 0.59 in |
For Carrier Outside Width | 1.42 in |
Details
Item | Mounting Bracket Set |
Style | Zipper |
Includes | Bracket |
Type | Small |
For Use With | 6JHC3, 6JHC4, 6JHC5, 6JHC6, 6JHC7, 6JHC8, 6JHC9, 6JHD0, 6JHD1, 6JHD2, 6JHD3, 6JHD4, 6JHD5, 6JHD6, 6JHD7, 6JHD8 |
Crossbar Material | Igumid TE |
Color | Black |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Brackets Included | Yes |
Series | 15 |
Accessory Material | Plastic |
Mounting Bracket Design | Locking |
Description
Mounting Bracket Set, Cavity Width 0.98 in, Cavity Height 0.67 in, Height 0.9 in, Outside Width 1.4 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6JHC3, 6JHC4, 6JHC5, 6JHC6, 6JHC7, 6JHC8, 6JHC9, 6JHD0, 6JHD1, 6JHD2, 6JHD3, 6JHD4, 6JHD5, 6JHD6, 6JHD7, 6JHD8, Style Zipper, Type Small, Accessory Height 0.59 in, Accessory Length 1.5 in, Accessory Material Plastic, Accessory Width 1.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Nonground Recept 15A Wht (00223-00W)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- Igus Cable Carriers