Shop All Cable Carriers
Igus
Mounting Brkt, Mini, Open, OW1.02In / 26mm
Mfr # 1015-12PZ
Zoro # G2817087
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Outside Width 1.0 in
- Cavity Width 0.59 in
- Cavity Height 0.67 in
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 1015-12PZ
- Zoro # G2817087
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.0 in |
Cavity Width | 0.59 in |
Cavity Height | 0.67 in |
Height | 0.9 in |
For Carrier Outside Height | 0.9 in |
Accessory Height | 0.59 in |
For Carrier Outside Width | 1.02 in |
Accessory Width | 1.0 in |
Mounting Hole Diameter | 0.24 in |
Accessory Length | 1.5 in |
Details
Item | Mounting Bracket Set |
Style | Zipper |
Includes | Bracket |
Type | Small |
For Use With | Mfr Model No. 15-015-038-0-3, Mfr Model No. 15-015-075-0-1, Mfr Model No. 15-015-075-0-3, Mfr Model No. 15-025-038-0-1, Mfr Model No. 15-025-038-0-3, Mfr Model No. 15-025-075-0-1, Mfr Model No. 15-025-075-0-3, Mfr Model No. 15-038-038-0-1, Mfr Model No. 15-038-038-0-3, Mfr Model No. 15-038-075-0-1, Mfr Model No. 15-038-075-0-3, Mfr Model No. 15-050-038-0-1, Mfr Model No. 15-050-038-0-3, Mfr Model No. 15-050-075-0-1, Mfr Model No. 15-050-075-0-3, Mfr. No. 15-015-038-0-1 |
Crossbar Material | Igumid TE |
Color | Black |
Mounting Bracket Design | Locking |
Accessory Material | Plastic |
Series | 15 |
Number of Channels | 1 |
Mounting Brackets Included | Yes |
Mounting Bracket Type | Fixed End, Moving End |
Description
Mounting Bracket Set, Cavity Width 0.59 in, Cavity Height 0.67 in, Height 0.9 in, Outside Width 1.0 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- AXIOM MANUFACTURING Axiom 15Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B15-AX)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27022301)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-100-0-1)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-200-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- Igus Cable Carriers