Shop All Cable Carriers
Igus
Mounting Brkt, Micro, Open, OW.49In/12.5mm
Mfr # 060-06-12PZ
Zoro # G2024111
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Outside Width 0.5 in
- Cavity Width 0.24 in
- Cavity Height 0.41 in
- For Use With 6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 060-06-12PZ
- Zoro # G2024111
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.5 in |
Cavity Width | 0.24 in |
Cavity Height | 0.41 in |
For Carrier Outside Height | 0.6 in |
Accessory Length | 0.87 in |
For Carrier Outside Width | 0.49 in |
Accessory Width | 0.5 in |
Accessory Height | 0.59 in |
Details
Item | Mounting Bracket Set |
Style | Zipper |
For Use With | 6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8 |
Type | Small |
Includes | Bracket |
Crossbar Material | Igumid TE |
Color | Black |
Series | 074 |
Accessory Material | Plastic |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Brackets Included | Yes |
Mounting Bracket Design | Locking |
Description
Mounting Bracket Set, Cavity Width 0.24 in, Cavity Height 0.41 in, Outside Width 0.5 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8, Style Zipper, Type Small, Accessory Height 0.59 in, Accessory Length 0.87 in, Accessory Material Plastic, Accessory Width 0.5 in, Color Black, For Carrier Outside Height 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-100-0-1)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- IGUS Cable Carrier, HD, Open, OW9.21In / 234mm (400-20-200-0-1)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- Igus Cable Carriers