Shop All Cable Carriers
Igus
Mounting Brkt, Micro, Open, OW1.06In / 27mm
Mfr # 060-20-12PZ
Zoro # G0929975
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Outside Width 1.1 in
- Cavity Width 0.79 in
- Cavity Height 0.41 in
- For Use With 6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 060-20-12PZ
- Zoro # G0929975
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.1 in |
Cavity Width | 0.79 in |
Cavity Height | 0.41 in |
Mounting Hole Diameter | 0.13 in |
For Carrier Outside Height | 0.6 in |
Accessory Length | 0.87 in |
For Carrier Outside Width | 1.04 in |
Accessory Width | 1.1 in |
Accessory Height | 0.59 in |
Details
Item | Mounting Bracket Set |
Style | Zipper |
For Use With | 6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8 |
Type | Small |
Includes | Bracket |
Color | Black |
Crossbar Material | Igumid TE |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Bracket Design | Locking |
Accessory Material | Plastic |
Number of Channels | 1 |
Series | 074 |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 0.79 in, Cavity Height 0.41 in, Outside Width 1.1 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6JHA1, 6JHA2, 6JHA3, 6JHA4, 6JHA5, 6JHA6, 6JHA7, 6JHA8, Style Zipper, Type Small, Accessory Height 0.59 in, Accessory Length 0.87 in, Accessory Material Plastic, Accessory Width 1.1 in, Color Black, For Carrier Outside Height 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.6A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-6/10)
- LISLE ADAPTER 32MM F/43300 (LI43380)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS56)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-3)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- Igus Cable Carriers