Shop All Cable Carriers
Igus
Mounting Brkt, Med, OW7.68In / 195mm
Mfr # 3175-12PZB
Zoro # G1802044
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 7.7 in
- Cavity Width 6.89 in
- Cavity Height 1.77 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 3175-12PZB
- Zoro # G1802044
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 7.7 in |
Cavity Width | 6.89 in |
Cavity Height | 1.77 in |
Height | 2.5 in |
For Carrier Outside Width | 7.68 in |
For Carrier Outside Height | 2.52 in |
Accessory Height | 2.52 in |
Accessory Width | 7.7 in |
Accessory Length | 2.36 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Includes | Bracket |
For Use With | 6KGL7, 6KGL8, 6KGL9, 6KGN0, 6KGN1, 6KGN2, 6KGN3, 6KGN4, 6KGN5, 6KGN6, 6KGN7, 6KGN8, 6KGN9, 6KGP0, 6KGP1, 6KGP2, 6KGP3, 6KGP4, 6KGP5, 6KGP6, 6KGP7, 6KGP8, 6KGP9, 6KGR0, 6KGR1, 6KGR2, 6KGR3, 6KGR4, 6KGR5, 6KGR6, 6KGR7, 6KGR8, 6KGR9, 6KGT0, 6KGT1, 6KGT2 |
Type | Medium |
Color | Black |
Crossbar Material | Igumid TE |
Series | 3450·3480 |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Bracket Design | Locking |
Mounting Brackets Included | Yes |
Accessory Material | Plastic |
Description
Mounting Bracket Set, Cavity Width 6.89 in, Cavity Height 1.77 in, Height 2.5 in, Outside Width 7.7 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD34V53)
- IGUS Mounting Brkt, HD, Open, OW11.81In (505000-25-12)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-150-0-5)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- IGUS Cable Carrier, Med, Open, OW3.74In / 95mm (350-075-100-0-4)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- Igus Cable Carriers