Shop All Cable Carriers
Igus
Mounting Brkt, Med, OW4.69In / 119mm
Mfr # 2100-12PZB
Zoro # G1982057
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 4.7 in
- Cavity Width 4.06 in
- Cavity Height 0.98 in
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 2100-12PZB
- Zoro # G1982057
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 4.7 in |
Cavity Width | 4.06 in |
Cavity Height | 0.98 in |
Height | 1.4 in |
Accessory Length | 1.57 in |
For Carrier Outside Width | 4.69 in |
Accessory Width | 4.7 in |
Accessory Height | 0.98 in |
For Carrier Outside Height | 1.38 in |
Details
Item | Mounting Bracket Set |
Style | Open |
For Use With | 6JHE3, 6JHE4, 6JHE5, 6JHE6, 6JHE7, 6JHE8, 6JHE9, 6JHF0, 6JHF1, 6JHF2, 6JHF3, 6JHF4, 6JHF5, 6JHF6, 6JHF7, 6KGE3, 6KGE4, 6KGE5, 6KGE6, 6KGE7, 6KGE8, 6KGE9, 6KGF0, 6KGF1, 6KGF2, 6KGF3, 6KGF4, 6KGF5, 6KGF6, 6KGF7, 6KGF8, 6KGF9, 6KGG0, 6KGG1, 6KGG2, 6KGG3, 6KGG4, 6KGG5, 6KGG6, 6KGG7 |
Includes | Bracket |
Type | Medium |
Crossbar Material | Igumid TE |
Color | Black |
Mounting Brackets Included | Yes |
Mounting Bracket Type | Fixed End, Moving End |
Accessory Material | Plastic |
Number of Channels | 1 |
Mounting Bracket Design | Locking |
Description
Mounting Bracket Set, Cavity Width 4.06 in, Cavity Height 0.98 in, Height 1.4 in, Outside Width 4.7 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- HONEYWELL Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM3-H58)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-150-0-4)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-1)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-125-0-1)
- Igus Cable Carriers