Shop All Cable Carriers
Igus
Mounting Brkt, Med, OW3.66In / 93mm
Mfr # 2070-12PZB
Zoro # G1181591
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 3.7 in
- Cavity Width 3.03 in
- Cavity Height 0.98 in
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 2070-12PZB
- Zoro # G1181591
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.7 in |
Cavity Width | 3.03 in |
Cavity Height | 0.98 in |
Height | 1.4 in |
For Carrier Outside Width | 3.66 in |
For Carrier Outside Height | 1.38 in |
Accessory Width | 3.7 in |
Accessory Length | 1.57 in |
Accessory Height | 0.98 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Type | Medium |
For Use With | 6JHE9 6KGE8, 6KGF7, 6KGG5 |
Includes | Bracket |
Color | Black |
Crossbar Material | Igumid TE |
Mounting Bracket Design | Locking |
Mounting Bracket Type | Fixed End, Moving End |
Accessory Material | Plastic |
Number of Channels | 1 |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 3.03 in, Cavity Height 0.98 in, Height 1.4 in, Outside Width 3.7 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6JHE9 6KGE8, 6KGF7, 6KGG5, Style Open, Type Medium, Accessory Height 0.98 in, Accessory Length 1.57 in, Accessory Material Plastic, Accessory Width 3.7 in, Color Black, For Carrier Outside Height 1.38 in, For Carrier Outside Width 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (EPS300-3/8-48"-BLACK-12 PCS)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-3)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 25 ft (I-PIST-29B-25)
- Igus Cable Carriers