Shop All Cable Carriers
Igus
Mounting Brkt, Med, OW3.58In / 91mm
Mfr # 2607-12PZB
Zoro # G0429974
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 3.6 in
- Cavity Width 2.95 in
- Cavity Height 1.38 in
- Height 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 2607-12PZB
- Zoro # G0429974
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.6 in |
Cavity Width | 2.95 in |
Cavity Height | 1.38 in |
Height | 2.0 in |
For Carrier Outside Height | 1.97 in |
For Carrier Outside Width | 3.58 in |
Accessory Width | 3.6 in |
Accessory Height | 1.97 in |
Accessory Length | 2.13 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Includes | Bracket |
For Use With | 6KGH3, 6KGH4, 6KGH5, 6KGH6, 6KGH7, 6KGH8, 6KGH9, 6KGJ0, 6KGJ1, 6KGJ2, 6KGJ3, 6KGJ4, 6KGJ5, 6KGJ6, 6KGJ7, 6KGJ8, 6KGJ9, 6KGK0, 6KGK1, 6KGK2, 6KGK3, 6KGK4, 6KGK5, 6KGK6, 6KGK7, 6KGK8, 6KGK9, 6KGL0, 6KGL1, 6KGL2 |
Type | Medium |
Color | Black |
Crossbar Material | Igumid TE |
Mounting Bracket Design | Locking |
Mounting Brackets Included | Yes |
Accessory Material | Plastic |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Description
Mounting Bracket Set, Cavity Width 2.95 in, Cavity Height 1.38 in, Height 2.0 in, Outside Width 3.6 in, Mounting Brackets Included Yes, Mounting Bracket Design Locking, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGH3, 6KGH4, 6KGH5, 6KGH6, 6KGH7, 6KGH8, 6KGH9, 6KGJ0, 6KGJ1, 6KGJ2, 6KGJ3, 6KGJ4, 6KGJ5, 6KGJ6, 6KGJ7, 6KGJ8, 6KGJ9, 6KGK0, 6KGK1, 6KGK2, 6KGK3, 6KGK4, 6KGK5, 6KGK6, 6KGK7, 6KGK8, 6KGK9, 6KGL0, 6KGL1, 6KGL2, Style Open, Type Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- IGUS Mounting Brkt, Micro, Open, OW.65In/16.5mm (060-10-12PZ)
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-4)
- IGUS Cable Carrier, E2/000 1500,025X075mm, 6ft (1500-025-075-0)
- IGUS Mounting Brkt, HD, Open, OW11.18In / 284mm (40000-25-12)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- Igus Cable Carriers