Shop All Cable Carriers
Igus
Mounting Brkt, HD, Tube, OW9.21In / 234mm
Mfr # 40000-20-12T
Zoro # G8029542
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 9.2 in
- Cavity Width 7.87 in
- Cavity Height 2.2 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 40000-20-12T
- Zoro # G8029542
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.2 in |
Cavity Width | 7.87 in |
Cavity Height | 2.2 in |
Height | 3.3 in |
Accessory Length | 4.92 in |
For Carrier Outside Height | 3.31 in |
For Carrier Outside Width | 9.21 in |
Accessory Width | 9.2 in |
Accessory Height | 3.31 in |
Details
Item | Mounting Bracket Set |
Style | Enclosed |
Includes | Bracket |
For Use With | 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0 |
Type | Large |
Color | Black |
Crossbar Material | Igumid TE |
Accessory Material | Plastic |
Mounting Bracket Design | Pivoting |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 7.87 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 9.2 in, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0, Style Enclosed, Type Large, Accessory Height 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- IGUS Cable Carrier, E2/000 1500,025X075mm, 6ft (1500-025-075-0)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- Igus Cable Carriers