Shop All Cable Carriers
Igus
Mounting Brkt, HD, Tube, OW13.15In / 334mm
Mfr # 40000-30-12T
Zoro # G8378885
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 13.2 in
- Cavity Width 11.81 in
- Cavity Height 2.2 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 40000-30-12T
- Zoro # G8378885
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.2 in |
Cavity Width | 11.81 in |
Cavity Height | 2.2 in |
Height | 3.3 in |
Accessory Height | 3.31 in |
For Carrier Outside Width | 13.15 in |
Accessory Width | 13.2 in |
For Carrier Outside Height | 3.31 in |
Accessory Length | 4.92 in |
Details
Item | Mounting Bracket Set |
Style | Enclosed |
Includes | Bracket |
Type | Large |
For Use With | 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0 |
Crossbar Material | Igumid TE |
Color | Black |
Mounting Brackets Included | Yes |
Mounting Bracket Type | Fixed End, Moving End |
Number of Channels | 1 |
Mounting Bracket Design | Pivoting |
Accessory Material | Plastic |
Description
Mounting Bracket Set, Cavity Width 11.81 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 13.2 in, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0, Style Enclosed, Type Large, Accessory Height 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-3)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-038-0-1)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- Igus Cable Carriers