Shop All Cable Carriers
Igus
Mounting Brkt, HD, Tube, OW11.81In
Mfr # 505000-25-12T
Zoro # G8133115
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 11.8 in
- Cavity Width 9.84 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 505000-25-12T
- Zoro # G8133115
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 11.8 in |
Cavity Width | 9.84 in |
Cavity Height | 3.15 in |
Height | 4.3 in |
Accessory Height | 4.25 in |
Accessory Width | 11.8 in |
For Carrier Outside Width | 11.81 in |
For Carrier Outside Height | 4.25 in |
Accessory Length | 4.92 in |
Details
Item | Mounting Bracket Set |
Style | Enclosed |
Link to Link Pitch | 3.58 in /91.0mm |
For Use With | 6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1 |
Type | Large |
Includes | Bracket |
Crossbar Material | Igumid TE |
Color | Black |
Accessory Material | Plastic |
Mounting Bracket Design | Pivoting |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 9.84 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 11.8 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1, Style Enclosed, Type Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- FESTO Proximity Sensor SMPO-1-H-B (SMPO-1-H-B)
- SIEMENS Circuit Breaker, 20A, 1 Pole (ITEQ1520)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-125-0-1)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-063-0-1)
- Igus Cable Carriers