Shop All Cable Carriers
Igus
Mounting Brkt, HD, Tube, OW11.18In / 284mm
Mfr # 40000-25-12T
Zoro # G7814387
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 11.2 in
- Cavity Width 9.84 in
- Cavity Height 2.2 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 40000-25-12T
- Zoro # G7814387
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 11.2 in |
Cavity Width | 9.84 in |
Cavity Height | 2.2 in |
Height | 3.3 in |
Accessory Width | 11.2 in |
Accessory Length | 4.92 in |
Accessory Height | 3.31 in |
For Carrier Outside Width | 11.18 in |
For Carrier Outside Height | 3.31 in |
Details
Item | Mounting Bracket Set |
Style | Enclosed |
Includes | Bracket |
Type | Large |
For Use With | 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0 |
Color | Black |
Crossbar Material | Igumid TE |
Accessory Material | Plastic |
Number of Channels | 1 |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Bracket Design | Pivoting |
Mounting Brackets Included | Yes |
Description
Mounting Bracket Set, Cavity Width 9.84 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 11.2 in, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0, Style Enclosed, Type Large, Accessory Height 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306C004)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-100-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-150-0-5)
- IGUS Cable Carrier, HD, Open, OW9.21In / 234mm (400-20-200-0-1)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-200-0-5)
- Igus Cable Carriers