Shop All Cable Carriers
Igus
Mounting Brkt, HD, Open, OW9.84In
Mfr # 505000-20-12
Zoro # G8271487
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 9.8 in
- Cavity Width 7.87 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 505000-20-12
- Zoro # G8271487
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.8 in |
Cavity Width | 7.87 in |
Cavity Height | 3.15 in |
Height | 4.3 in |
For Carrier Outside Width | 9.84 in |
Accessory Width | 9.8 in |
Accessory Length | 4.92 in |
For Carrier Outside Height | 4.25 in |
Accessory Height | 4.25 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Link to Link Pitch | 3.58 in /91.0mm |
Type | Large |
For Use With | 6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1 |
Includes | Bracket |
Crossbar Material | Igumid TE |
Color | Black |
Accessory Material | Plastic |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Bracket Design | Pivoting |
Mounting Brackets Included | Yes |
Number of Channels | 1 |
Description
Mounting Bracket Set, Cavity Width 7.87 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 9.8 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1, Style Open, Type Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HNF361)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2B7)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-125-0-4)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-200-0-1)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-150-0-5)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- Igus Cable Carriers