Shop All Cable Carriers
Igus
Mounting Brkt, HD, Open, OW9.21In / 234mm
Mfr # 40000-20-12
Zoro # G8161456
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 9.2 in
- Cavity Width 7.87 in
- Cavity Height 2.2 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 40000-20-12
- Zoro # G8161456
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.2 in |
Cavity Width | 7.87 in |
Cavity Height | 2.2 in |
Height | 3.3 in |
For Carrier Outside Width | 9.21 in |
Accessory Height | 3.31 in |
For Carrier Outside Height | 3.31 in |
Accessory Length | 4.92 in |
Accessory Width | 9.2 in |
Details
Item | Mounting Bracket Set |
Style | Open |
For Use With | 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0 |
Type | Large |
Includes | Bracket |
Crossbar Material | Igumid TE |
Color | Black |
Mounting Bracket Design | Pivoting |
Mounting Brackets Included | Yes |
Accessory Material | Plastic |
Mounting Bracket Type | Fixed End, Moving End |
Number of Channels | 1 |
Description
Mounting Bracket Set, Cavity Width 7.87 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 9.2 in, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0, Style Open, Type Large, Accessory Height 3.31 in, Accessory Length 4.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-1/2)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm (1038-12PZ)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- Igus Cable Carriers