Shop All Cable Carriers
Igus
Mounting Brkt, HD, Open, OW13.15In / 334mm
Mfr # 40000-30-12
Zoro # G8447424
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 13.2 in
- Cavity Width 11.81 in
- Cavity Height 2.2 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 40000-30-12
- Zoro # G8447424
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.2 in |
Cavity Width | 11.81 in |
Cavity Height | 2.2 in |
Height | 3.3 in |
For Carrier Outside Height | 3.31 in |
Accessory Height | 3.31 in |
Accessory Length | 4.92 in |
Accessory Width | 13.2 in |
For Carrier Outside Width | 13.15 in |
Details
Item | Mounting Bracket Set |
Style | Open |
For Use With | 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0 |
Includes | Bracket |
Type | Large |
Crossbar Material | Igumid TE |
Color | Black |
Accessory Material | Plastic |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Brackets Included | Yes |
Number of Channels | 1 |
Mounting Bracket Design | Pivoting |
Description
Mounting Bracket Set, Cavity Width 11.81 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 13.2 in, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0, Style Open, Type Large, Accessory Height 3.31 in, Accessory Length 4.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T933)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- Igus Cable Carriers