Shop All Cable Carriers
Igus
Mounting Brkt, HD, Open, OW11.81In
Mfr # 505000-25-12
Zoro # G8157326
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 11.8 in
- Cavity Width 9.84 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 505000-25-12
- Zoro # G8157326
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 11.8 in |
Cavity Width | 9.84 in |
Cavity Height | 3.15 in |
Height | 4.3 in |
Accessory Height | 4.25 in |
For Carrier Outside Height | 4.25 in |
Accessory Width | 11.8 in |
Accessory Length | 4.92 in |
For Carrier Outside Width | 11.81 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Link to Link Pitch | 3.58 in /91.0mm |
For Use With | 6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1 |
Includes | Bracket |
Type | Large |
Crossbar Material | Igumid TE |
Color | Black |
Mounting Bracket Design | Pivoting |
Mounting Bracket Type | Fixed End, Moving End |
Accessory Material | Plastic |
Mounting Brackets Included | Yes |
Number of Channels | 1 |
Description
Mounting Bracket Set, Cavity Width 9.84 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 11.8 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGW8, 6KGW9, 6KGX0, 6KGX1, 6KGX2, 6KGX3, 6KGX4, 6KGX5, 6KGX6, 6KGX7, 6KGX8, 6KGX9, 6KGY0, 6KGY1, 6KGY2, 6KGY3, 6KGY4, 6KGY5, 6KGY6, 6KGY7, 6KGY8, 6KGY9, 6KGZ0, 6KGZ1, Style Open, Type Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- IGUS Mounting Brkt, HD, Open, OW9.21In / 234mm (40000-20-12)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-4)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-4)
- Igus Cable Carriers