Shop All Cable Carriers
Igus
Mounting Brkt, HD, Open, OW11.18In / 284mm
Mfr # 40000-25-12
Zoro # G7953461
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 11.2 in
- Cavity Width 9.84 in
- Cavity Height 2.2 in
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 40000-25-12
- Zoro # G7953461
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 11.2 in |
Cavity Width | 9.84 in |
Cavity Height | 2.2 in |
Height | 3.3 in |
Accessory Width | 11.2 in |
Accessory Length | 4.92 in |
For Carrier Outside Height | 3.31 in |
For Carrier Outside Width | 11.18 in |
Accessory Height | 3.31 in |
Details
Item | Mounting Bracket Set |
Style | Open |
For Use With | 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0 |
Type | Large |
Includes | Bracket |
Color | Black |
Crossbar Material | Igumid TE |
Mounting Brackets Included | Yes |
Accessory Material | Plastic |
Mounting Bracket Type | Fixed End, Moving End |
Number of Channels | 1 |
Mounting Bracket Design | Pivoting |
Description
Mounting Bracket Set, Cavity Width 9.84 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 11.2 in, Mounting Brackets Included Yes, Mounting Bracket Design Pivoting, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, For Use With 6KGT7, 6KGT8, 6KGT9, 6KGU0, 6KGU1, 6KGU2, 6KGU3, 6KGU4, 6KGU5, 6KGU6, 6KGU7, 6KGU8, 6KGU9, 6KGV0, 6KGV1, 6KGV2, 6KGV3, 6KGV4, 6KGV5, 6KGV6, 6KGV7, 6KGV8, 6KGV9, 6KGW0, Style Open, Type Large, Accessory Height 3.31 in, Accessory Length 4.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- SCHNEIDER ELECTRIC Replacement Rotary Handle, Black (VLSHA7)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-1)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- Igus Cable Carriers