Shop All Linear Guides
Igus
IGUS WJUM-01-10 DryLin with 10mm Bearing Block
Mfr # WJUM-01-10
Zoro # G904937591
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
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
- Brand Igus
- MFR # WJUM-01-10
- Zoro # G904937591
- Country of Origin Unknown
- Category Linear Guides
Description
Drylin with 10mm bearing block drylin w is offered as a cost-effective, fully assembled system. The design of drylin w promotes design flexibility and ease of assembly, with both single and double rail configurations. Hard anodized aluminum is used as the rail material, and drylin w also offers low wear, low friction without lubrication, resistance to dirt and dust, low weight and quiet operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 123" Outside Length, 5/8" Top Width, 1 Ribs (5LK1230)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E591)
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 (9608)
- IGUS IGUS NS-01-17-500 500mm DryLin N 17mm Miniature Guide Rail (NS-01-17-500)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- IGUS IGUS WS-10-40-1000 1,000mm DryLin W 10-40 Double Guide Rail (WS-10-40-1000)
- IGUS IGUS NW-02-17 DryLin N 17mm Miniature Guide Carriage (NW-02-17)
- IGUS IGUS NS-01-27-500 500mm DryLin N 27mm Miniature Guide Rail (NS-01-27-500)
- IGUS IGUS WW-10-40-10 DryLin W 10-40 Guide Carriage (WW-10-40-10)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- Igus Linear Bearings & Guides