Shop All Mounted Linear Bearings
Igus
IGUS RJUI-01-24 1-1/2" DryLin R Polymer Linear Bearing with Shell
Mfr # RJUI-01-24
Zoro # G804937417
product price: $75.29
/ea
Free Shipping & Returns
$75.29
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
- Brand Igus
- MFR # RJUI-01-24
- Zoro # G804937417
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
1-1/2" drylin r polymer linear bearing with shell special features: anodized aluminum adapter dimensionally interchangeable with recirculating ball bushings equipped with liner made from iglide j temperature range -40f to +194f jui-01 (standard), jui-20 (low clearance) *t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series best shafting for t500: hard-chrome and hard stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 48H150 SK (48H150 SK)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- SKF Single Row Ball Bearings, Shielded (6313 2Z C3)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Pillow Block, 12 mm Bore, 76 mm L (SPTWNOM12)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- Igus Linear Bearings & Guides