Shop All Mounted Linear Bearings
Igus
IGUS RJUI-01-20 1-1/4" DryLin R Polymer Linear Bearing with Shell
Mfr # RJUI-01-20
Zoro # G004937293
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RJUI-01-20
- Zoro # G004937293
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
1-1/4" drylin r polymer linear bearing with shell special features: anodized aluminum adapter dimensionally interchangeable with recirculating ball bushings equipped with liner made from iglide j temperature range -40f to +194f jui-01 (standard), jui-20 (low clearance) *t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series best shafting for t500: hard-chrome and hard stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-100 (131805 P2B-SXR-100)
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, SS (1L637)
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- EWELLIX 1IN LINEAR BEARING (LLRHC 30A-T0-P5)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (FNYBUTWN08ALS)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SPB24OPN)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- Igus Mounted Linear Bearings