Shop All Mounted Linear Bearings
Igus
IGUS RJUI-01-16 1" DryLin R Polymer Linear Bearing with Shell
Mfr # RJUI-01-16
Zoro # G804937424
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RJUI-01-16
- Zoro # G804937424
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
1" drylin r polymer linear bearing with shell special features: anodized aluminum adapter dimensionally interchangeable with recirculating ball bushings equipped with liner made from iglide j temperature range -40f to +194f jui-01 (standard), jui-20 (low clearance) *t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series best shafting for t500: hard-chrome and hard stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR1003A10A, Return Line, 10 micron, Inside-Out (MF0063405)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- Igus Linear Bearings & Guides