Shop All Mounted Linear Bearings
Igus
IGUS RJUI-01-10 5/8" DryLin R Polymer Linear Bearing with Shell
Mfr # RJUI-01-10
Zoro # G104937544
product price: $21.15
/ea
Sold in multiples of 2 for $42.30
$42.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RJUI-01-10
- Zoro # G104937544
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
5/8" drylin r polymer linear bearing with shell special features: anodized aluminum adapter dimensionally interchangeable with recirculating ball bushings equipped with liner made from iglide j temperature range -40f to +194f jui-01 (standard), jui-20 (low clearance) *t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series best shafting for t500: hard-chrome and hard stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- DAYTON 4L980 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (4L980)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- Igus Linear Bearings & Guides