Shop All Mounted Linear Bearings
Igus
IGUS RJUI-01-08 1/2" DryLin R Polymer Linear Bearing with Shell
Mfr # RJUI-01-08
Zoro # G404937350
product price: $20.99
/ea
$20.99
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
- Brand Igus
- MFR # RJUI-01-08
- Zoro # G404937350
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
1/2" drylin r polymer linear bearing with shell special features: anodized aluminum adapter dimensionally interchangeable with recirculating ball bushings equipped with liner made from iglide j temperature range -40f to +194f jui-01 (standard), jui-20 (low clearance) *t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series best shafting for t500: hard-chrome and hard stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 200 PSI (SRV530-3/4-200)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- Igus Linear Bearings & Guides