Shop All Mounted Linear Bearings
Igus
IGUS OJUI-11-20 DryLin R Open Pillow Block Polymer Bearing with shell - 1-1/4" Dia. Shaft
Mfr # OJUI-11-20
Zoro # G804937394
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # OJUI-11-20
- Zoro # G804937394
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
Drylin r open pillow block polymer bearing with shell - 1-1/4" dia. Shaft special properties: open, anodized aluminum housing liner jui-01 made from iglide j contained according to standard tolerances can be fitted with t500 liner material for temperatures up to 356f low clearance liners optional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Tridon Hy Gear 4 in to 6 in. SAE 88 Silver Hose Clamp Stainless Steel Band (625088551)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth (60B16)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50BB15H)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN4)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- Igus Mounted Linear Bearings