Shop All Mounted Linear Bearings
Igus
IGUS OJUI-01-08 DryLin R Open Linear Polymer Bearing with Shell - 1/2"Dia. Shaft
Mfr # OJUI-01-08
Zoro # G704937517
product price: $24.25
/ea
Sold in multiples of 2 for $48.50
$48.50
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
- Brand Igus
- MFR # OJUI-01-08
- Zoro # G704937517
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
Drylin r open linear polymer bearing with shell - 1/2"dia. Shaft special features: anodized aluminum adapter dimensions interchangeable with linear ball bearings equipped with liner made from iglide j: temperature range -40f to +194f. Jui-01 (standard) t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series stainless. Best shafting for t500: hard-chrome and hard-stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LPS Premier Rust Inhibitor, 22 oz (00322)
- BROWNING Mounted Cast Iron Four Bolt Flange Tapered Roller, FBE920X 1 1/4 (FBE920X 1 1/4)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD94100)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBM20DD)
- Igus Linear Bearings & Guides