Shop All Mounted Linear Bearings
Igus
IGUS DryLin R Open Twin Pillow Block Polymer Bearing with shell - 3/4"Dia. Shaft
Mfr # OJUI-11-12TW
Zoro # G804937523
product price: $207.99
/ea
Free Shipping & Returns
$207.99
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
- Brand Igus
- MFR # OJUI-11-12TW
- Zoro # G804937523
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
Drylin r open twin pillow block polymer bearing with shell - 3/4"dia. Shaft special properties: open, anodized aluminum housing liner jui-01 made from iglide j contained according to standard tolerances can be fitted with t500 liner material for temperatures up to 356f low clearance liners optional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Nickel Base, Silver (13005)
- ROLAIR Air Compressor, 1.5 HP, 115/230V, 135 psi (5715K17)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- GLOBAL G2SC-081-B Two-Piece Clamping Collar (G2SC-081-B)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (TWN10)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- Igus Mounted Linear Bearings