Shop All Mounted Linear Bearings
Igus
IGUS DryLin R Open Twin Pillow Block Polymer Bearing with shell - 1-1/2"Dia. Shaft
Mfr # OJUI-11-24TW
Zoro # G904937430
product price: $400.99
/ea
Free Shipping & Returns
$400.99
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
- Brand Igus
- MFR # OJUI-11-24TW
- Zoro # G904937430
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
Drylin r open twin pillow block polymer bearing with shell - 1-1/2"dia. Shaft special properties: open, anodized aluminum housing liner jui-01 made from iglide j contained according to standard tolerances can be fitted with t500 liner material for temperatures up to 356f low clearance liners optional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Piloted Check Valve HGL-1/8-1/8-B (HGL-1/8-1/8-B)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- Igus Mounted Linear Bearings