Shop All Mounted Linear Bearings
Igus
IGUS DryLin R Open Linear Polymer Bearing with Shell - 1-1/4" Dia. Shaft
Mfr # OJUI-01-20
Zoro # G804937493
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # OJUI-01-20
- Zoro # G804937493
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
Drylin r open linear polymer bearing with shell - 1-1/4" dia. Shaft special features: anodized aluminum adapter dimensions interchangeable with linear ball bearings equipped with liner made from iglide j: temperature range -40f to +194f. Jui-01 (standard) t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series stainless. Best shafting for t500: hard-chrome and hard-stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F35IHE)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S25-4P)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- Igus Mounted Linear Bearings