Shop All Mounted Linear Bearings
Igus
IGUS 5/8" DryLin R Twin Bearing Block with polymer liner
Mfr # RJUI-11-10TW
Zoro # G904937492
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RJUI-11-10TW
- Zoro # G904937492
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
5/8" drylin r twin bearing block with polymer liner special properties: closed, anodized aluminum housing liner jui-01 made from iglide j contained according to standard tolerances can be fitted with t500 liner material for temperatures up to 356f low clearance liners optional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (FC1106F)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- Igus Mounted Linear Bearings