Shop All Mounted Linear Bearings
Igus
IGUS 3/4" DryLin R Polymer Linear Bearing with Shell
Mfr # RJUI-01-12
Zoro # G704937456
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RJUI-01-12
- Zoro # G704937456
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
3/4" drylin r polymer linear bearing with shell special features: anodized aluminum adapter dimensionally interchangeable with recirculating ball bushings equipped with liner made from iglide j temperature range -40f to +194f jui-01 (standard), jui-20 (low clearance) *t500 liner optional for chemicals/high temps (up to 482f for steel housing, 356f for aluminum) suitable shafting for iglide j: drylin awi aluminum, case-hardened, 300 series best shafting for t500: hard-chrome and hard stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-1480 Tb, 250-S8M-1480 Hp (250-S8M-1480 HP)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End (FM86)
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- COXREELS Hose Stop 1-1/4In (20215)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SSUPBO20)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- Igus Linear Bearings & Guides