Shop All Flange Bearings
Igus
IGUS 1/4" ID Double Flanged Sheet Metal Clip Bearing M250 for .040/.075 Sheet Metal
Mfr # MCI-04-01
Zoro # G804949175
product price: $0.46
/ea
Sold in multiples of 57 for $26.22
$26.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCI-04-01
- Zoro # G804949175
- Country of Origin Unknown
- Category Flange Bearings
Description
1/4" id double flanged sheet metal clip bearing m250 for .040/.075 sheet metal iglide clip bearings are designed specifically for putting shafts through sheet metal plates. For this reason, the bearings have flanges located on both ends. The bearings are secured in the sheet metal plate on both sides after installation. The clip bearings are slit at an angle, so installation of the bearings is possible from one side. After installation, the bearing opens and forms a lining for the bore hole in the metal plate. The shaft prevents the clip bearing from detaching from the housing. Even during axial movement, the bearing remains secured in the housing. In addition, the lateral slit can compensate for bearing expansions due to temperature or moisture. During expansion, the slit width decreases, and changes so the bearing clearance is minimized. The flange diameter on the smaller side is made to ensure that housings with larger tolerances can be properly secured. secured with double-flange design custom dimensions are possible lightweight maintenance-free and self-lubricating good wear resistance smooth operation suitable for both rotational and linear movements expansion possible through slit design for sheet metal thicknesses of .040-.135 inches (2mm, 3mm and 4mm) material: iglide m250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- GATES Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-608-12 (8MGT-608-12)
- DEUBLIN Union, 3/4in BSP RH Rotor (257-907-284375)
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-1/16 In. H (TRCF15)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- Igus Pillow Block & Flange Bearings