Shop All Flange Bearings
Igus
IGUS 1" ID Single Flanged Sheet Metal clip bearing M250
Mfr # MYI-16-16
Zoro # G404949254
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
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
- Brand Igus
- MFR # MYI-16-16
- Zoro # G404949254
- Country of Origin Unknown
- Category Flange Bearings
Description
1" id single flanged sheet metal clip bearing m250 special features: the iglide clip2 bearing is a thin-walled bearing made from the iglide m250 material and which has a beveled edge for extremely simple installations. The diagonal slit helps to compensate for poor housing bore tolerance as well as temperature and humidity changes. split version of the iglide m250 bearing easy assembly by hand compensation for heat expansion suitable for ambient temperatures with high humidity lightweight very economical inch and metric sizes available from stock low bearing clearance, very accurate maintenance-free and predictable service life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT (C040401)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- CHICAGO PNEUMATIC Air Hammer, Standard Duty (8941071110)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing (GFI-1214-12)
- IGUS Flange, 2 Bolt, Bore Dia 0.6250 In (EFOI-10 R)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- MIDWEST FASTENER 1/2" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65744)
- Igus Flange Bearings