Shop All Mounted Linear Bearings
Igus
IGUS 1-1/4" DryLin R All-Polymer Linear Bearing
Mfr # RJI-01-20
Zoro # G204937437
product price: $24.55
/ea
$24.55
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
- Brand Igus
- MFR # RJI-01-20
- Zoro # G204937437
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
1-1/4" drylin r all-polymer linear bearing special features: bearing made from iglide j dimensionally interchangeable with recirculating ball bushings secured by retaining clips (not included) designed as a press-fit part temperature range: -40f to +194 f best with drylin awi shafting, case-hardened steel, 300 series stainless and others
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- MTD Hose-Vac 5In X 10F (964-0455)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- IGUS IGUS RJI-01-12 3/4" DryLin R All-Polymer Linear Bearing (RJI-01-12)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- PACIFIC BEARING Linear Bearing (DDS24)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNR2)
- HEVI-RAIL Bearing Assy, 54.0 mm W, 121 mm L (HVB-056/HVP2)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- Igus Mounted Linear Bearings