Shop All Flange Bearings
Igus
iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing
Mfr # GFI-1214-12
Zoro # G204949539
product price: $3.15
/ea
Sold in multiples of 7 for $22.05
$22.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFI-1214-12
- Zoro # G204949539
- Country of Origin Unknown
- Category Flange Bearings
Description
3/4" x 3/4" iglide g300 polymer flange bearing the widest range of differing requirements are fulfilled by iglide g300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1002-06-06)
- FESTO Compact Cylinder ADN-16-15-I-P-A (ADN-16-15-I-P-A)
- BREEZE Hose Clamp, HD, SAE 44, Zinc, PK10 (100 44 H)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS Flange, 4 Bolt, Bore Dia 1.0000 In (EFSI-16 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3750 In (EFSI-06 R)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore (UCFL211-35)
- Igus Pillow Block & Flange Bearings