Shop All Flange Bearings
Igus
iglide® 1/2" x 3/8" iglide G300 Polymer Flange Bearing
Mfr # GFI-0809-06
Zoro # G704949565
product price: $0.94
/ea
Sold in multiples of 28 for $26.32
$26.32
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
- Brand Igus
- MFR # GFI-0809-06
- Zoro # G704949565
- Country of Origin Unknown
- Category Flange Bearings
Description
1/2" x 3/8" iglide g300 polymer flange bearing the widest range of differing requirements are fulfilled by iglide g300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400 (Tridon 632036)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA8)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SFT-24)
- Igus Flange Bearings