Shop All Clip Bearings
Igus
Flanged Bearing, 7/8 IDx7/8 In L, PK5
Mfr # MYI-14-14
Zoro # G3007654
product price: $6.95
/pk 5, $1.39/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Lubrication No Lube System
- Flange Thickness (In.) 0.0299 in
- Flange Dia. (In.) 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MYI-14-14
- Zoro # G3007654
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Length | 7/8 in |
Flange Dia. (In.) | 1 5/16 in |
Outside Dia. | 15/16 in |
Inside Dia. | 7/8 in |
Outside Dia. (In.) | 0.937 in |
Large Flange Dia. (In.) | 1 5/16 in |
Max. Housing Dia. (In.) | 0.9391 in |
Max. Shaft Dia. (In.) | 0.875 in |
Min. Housing Dia. (In.) | 0.937 in |
Inside Dia. (In.) | 7/8 in |
Min. Shaft Dia. (In.) | 0.874 in |
Outside Height (In.) | 0.875 in |
Maximum Shaft Diameter | 0.875 in |
Outside Height | 0.875 in |
Large Flange Diameter | 1 5/16 in |
Outside Diameter | 0.937 in |
Minimum Housing Diameter | 0.937 in |
Inside Height | 0.846 in |
Maximum Housing Diameter | 0.9391 in |
Minimum Shaft Diameter | 0.874 in |
Inside Diameter | 7/8 in |
For Shaft Size | 0.8740 to 0.8750 in |
Overall Length | 7/8 in |
Bore Diameter | 7/8 in |
Description
Clip Bearing, Bore Diameter 7/8 in, For Housing Bore Range 0.937 to 0.9391 in, For Shaft Size 0.8740 to 0.8750 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.937 in, Overall Length 7/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- INTERSTATE PNEUMATICS Mounting Bracket for Air Regulator W1140T, W1160T & W1180T (WP1140MB)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- Igus Plain Bearings