Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 7/8 IDx3/4 In L, PK3
Mfr # GFI-1416-12
Zoro # G0801647
product price: $18.65
/pk 3, $6.22/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 in
- Material Plastic
- Lubrication No Lube System
- Temp. Range (F) -40 Degrees to 266 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFI-1416-12
- Zoro # G0801647
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 in |
Length | 3/4 in |
Flange Dia. (In.) | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1 in |
Inside Diameter | 7/8 in |
Bore Diameter | 7/8 in |
Bevel Length | 0.031 in |
For Shaft Size | 0.8729 to 0.8741 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Overall Length | 3/4 in |
Description
Flanged Sleeve Bearing, Bore Diameter 7/8 in, Flange Diameter 1.25 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.9997 to 1.0005 in, For Shaft Size 0.8729 to 0.8741 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD (2AK32x7/8)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK2 (TFI-1214-12)
- IGUS Flanged Bearing, 1/2 IDx3/4 In L, PK2 (TFI-0809-12)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK2 (TFI-1618-24)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK2 (TSI-0607-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- Igus Linear Sleeve Bearing