Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 7/8 IDx1 1/2 In L, PK5
Mfr # RFI-1418-24
Zoro # G2971631
product price: $20.55
/pk 5, $4.11/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 1/8 in
- Material Plastic
- Max. Pv 8,700 lb/sq in-fpm
- Flange Thickness (In.) 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-1418-24
- Zoro # G2971631
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/8 in |
Length | 1 1/2 in |
Flange Dia. (In.) | 1 3/8 in |
Flange Diameter | 1.375 in |
Inside Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 7/8 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bevel Length | 0.031 in |
For Shaft Size | 0.8728 to 0.8748 in |
Overall Length | 1 1/2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 7/8 in, Flange Diameter 1.375 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.125 to 1.1258 in, For Shaft Size 0.8728 to 0.8748 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP75L46MB, Suction, 6 micron (ZX-HP75L46MB)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- IGUS Sleeve Bearing, 2 IDx1 In L, PK2 (GSI-3235-16)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- Igus Plain Bearings