Shop All Clip Bearings
Igus
Flanged Bearing, 5/8 IDx5/8 In L, PK5
Mfr # MYI-10-10
Zoro # G0708662
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 11/16 in
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Lubrication No Lube System
- Length 5/8 in
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MYI-10-10
- Zoro # G0708662
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Dia. | 11/16 in |
Length | 5/8 in |
Inside Dia. | 5/8 in |
Flange Dia. (In.) | 15/16 in |
Inside Dia. (In.) | 5/8 in |
Min. Housing Dia. (In.) | 0.687 in |
Max. Housing Dia. (In.) | 0.6887 in |
Min. Shaft Dia. (In.) | 0.624 in |
Large Flange Dia. (In.) | 15/16 in |
Outside Dia. (In.) | 0.687 in |
Max. Shaft Dia. (In.) | 0.625 in |
Outside Height (In.) | 0.625 in |
Maximum Housing Diameter | 0.6887 in |
Minimum Shaft Diameter | 0.624 in |
Maximum Shaft Diameter | 0.625 in |
Inside Height | 0.596 in |
Minimum Housing Diameter | 0.687 in |
Outside Diameter | 0.687 in |
Outside Height | 0.625 in |
Inside Diameter | 5/8 in |
Large Flange Diameter | 15/16 in |
Overall Length | 5/8 in |
For Shaft Size | 0.6240 to 0.6250 in |
Bore Diameter | 5/8 in |
Description
Clip Bearing, Bore Diameter 5/8 in, For Housing Bore Range 0.687 to 0.6887 in, For Shaft Size 0.6240 to 0.6250 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.687 in, Overall Length 5/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 20mm ID, PK5 (MCM-20-03)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (TFI-0405-04)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (MYI-12-12)
- Igus Clip Bearings