Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 5/8 IDx3/4 In L, PK5
Mfr # RFI-1012-12
Zoro # G0442531
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Material Plastic
- Flange Dia. (In.) 1 in
- Flange Thickness (In.) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # RFI-1012-12
- Zoro # G0442531
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Flange Dia. (In.) | 1 in |
Length | 3/4 in |
Flange Diameter | 1 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Overall Length | 3/4 in |
Bore Diameter | 5/8 in |
Bevel Length | 0.031 in |
For Shaft Size | 0.6233 to 0.625 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.75 to 0.7508 in, For Shaft Size 0.6233 to 0.625 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple Grooved Steel, 3" (STV35)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x MNPT, Brass (4DM4-B)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Flanged Bearing, 7/8 IDx3/4 In L, PK3 (GFI-1416-12)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- IGUS Sleeve Bearing, 1/2 IDx3/8 In L, PK5 (GSI-0809-06)
- NB OF AMERICA NB Corp Stainless Steel Closed Linear Bearing W/Resin Retainer, 1/4inID, 0.75inL (SWS4G)
- Igus Linear Sleeve Bearing