Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 5/8 IDx3/4 In L, PK5
Mfr # GFI-1011-12
Zoro # G2382091
product price: $21.65
/pk 5, $4.33/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 266 Degrees F
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFI-1011-12
- Zoro # G2382091
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 3/4 in |
Flange Dia. (In.) | 15/16 in |
Flange Diameter | 0.937 in |
Inside Diameter | 5/8 in |
Outside Diameter | 23/32 in |
For Shaft Size | 0.623 to 0.624 in |
Bore Diameter | 5/8 in |
Overall Length | 3/4 in |
Bevel Length | 0.031 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 0.937 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.7184 to 0.7192 in, For Shaft Size 0.623 to 0.624 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 23/32 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 137" (A137)
- DEVILBISS AUTOMOTIVE REFINISHING 40-1928 TUNEUP KIT 3000 (DV900263)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P251SS-120-A)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- Igus Linear Sleeve Bearing