Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 5/8 IDx1/2 In L, PK5
Mfr # RFI-1012-08
Zoro # G1837692
product price: $11.89
/pk 5, $2.38/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Material Plastic
- Flange Thickness (In.) 1/16 in
- Temp. Range (F) -58 Degrees to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-1012-08
- Zoro # G1837692
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Flange Dia. (In.) | 1 in |
Length | 1/2 in |
Flange Diameter | 1 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Overall Length | 1/2 in |
For Shaft Size | 0.6233 to 0.625 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
Bore Diameter | 5/8 in |
Bevel Length | 0.031 in |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.75 to 0.7508 in, For Shaft Size 0.6233 to 0.625 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-3550)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- DYNABRADE Conductive Hose Cuff (31901)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- Igus Plain Bearings