Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 5/16 IDx3/4 In L, PK5
Mfr # RFI-0507-12
Zoro # G0459462
original price:
$8.55
10% off
new price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Material Plastic
- Length 3/4 in
- Flange Thickness (In.) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-0507-12
- Zoro # G0459462
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Length | 3/4 in |
Flange Dia. (In.) | 9/16 in |
Flange Diameter | 0.56 in |
Outside Diameter | 7/16 in |
Inside Diameter | 5/16 in |
Overall Length | 3/4 in |
Bore Diameter | 5/16 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Bevel Length | 0.019 in |
For Shaft Size | 0.3112 to 0.3126 in |
Description
Flanged Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter 0.56 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.4374 to 0.4381 in, For Shaft Size 0.3112 to 0.3126 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 7/16 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- CLIMAX METAL PRODUCTS TC-050-13 One-Piece Threaded Clamping Collar Recessed Screw (TC-050-13)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1208 (G60312-1208)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- Igus Plain Bearings