Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/8 IDx3/8 In L, PK5
Mfr # TFI-0607-06
Zoro # G1727214
product price: $28.49
/pk 5, $5.70/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Material Plastic
- Length 3/8 in
- Max. Pv 37,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TFI-0607-06
- Zoro # G1727214
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/8 in |
Flange Dia. (In.) | 11/16 in |
Flange Diameter | 0.687 in |
Inside Diameter | 3/8 in |
Outside Diameter | 15/32 in |
Bore Diameter | 3/8 in |
Overall Length | 3/8 in |
For Shaft Size | 0.3731 to 0.374 in |
Bevel Length | 0.019 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.687 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 0.4684 to 0.4691 in, For Shaft Size 0.3731 to 0.374 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 15/32 in, Overall Length 3/8 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 65 in. OC (B62K)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 8 In (K2G10-12V-BR-08)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- Igus Plain Bearings