Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/8 IDx3/4 In L, PK5
Mfr # RFI-0608-12
Zoro # G0719074
product price: $7.65
/pk 5, $1.53/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Material Plastic
- Temp. Range (F) -58 Degrees to 194 Degrees F
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-0608-12
- Zoro # G0719074
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/4 in |
Flange Dia. (In.) | 5/8 in |
Flange Diameter | 0.625 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Bevel Length | 0.019 in |
Overall Length | 3/4 in |
For Shaft Size | 0.3736 to 0.375 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.625 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.5 to 0.5017 in, For Shaft Size 0.3736 to 0.375 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH63347, Return Line, 10 micron, Outside-In (MF0062279)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SF50-1A100)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- IGUS Flanged Bearing, 3/8 IDx1/2 In L, PK5 (GFI-0607-08)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK5 (RFI-1620-24)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- Igus Linear Sleeve Bearing