Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/8 IDx1/6 In L, PK5
Mfr # GFI-0607-04
Zoro # G0313853
original price:
$8.75
5% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Material Plastic
- Flange Dia. (In.) 11/16 in
- Flange Thickness (In.) 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GFI-0607-04
- Zoro # G0313853
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Flange Dia. (In.) | 11/16 in |
Length | 1/4 in |
Flange Diameter | 0.687 in |
Inside Diameter | 3/8 in |
Outside Diameter | 15/32 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
For Shaft Size | 0.3731 to 0.374 in |
Bore Diameter | 3/8 in |
Overall Length | 1/4 in |
Bevel Length | 0.019 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter 0.687 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.4684 to 0.4691 in, For Shaft Size 0.3731 to 0.374 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 15/32 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3LU98)
- NATIONAL Small Bore Metric Seals, 35X62X10-R2LS32-S (35X62X10-R2LS32-S)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Sleeve Bearing, 1/2 IDx3/8 In L, PK5 (GSI-0809-06)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK5 (RSI-0608-12)
- IGUS Flanged Bearing, 1/2 IDx3/4 In L, PK2 (TFI-0809-12)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- Igus Plain Bearings