Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/4 IDx3/4 In L, PK5
Mfr # RFI-1214-12
Zoro # G2601191
original price:
$11.59
9% off
new price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Material Plastic
- Length 3/4 in
- Flange Thickness (In.) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-1214-12
- Zoro # G2601191
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 3/4 in |
Flange Dia. (In.) | 1 1/8 in |
Flange Diameter | 1.125 in |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
For Shaft Size | 0.748 to 0.75 in |
Overall Length | 3/4 in |
Bevel Length | 0.031 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.125 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.8748 to 0.8756 in, For Shaft Size 0.748 to 0.75 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Bushing, Series 2012, 2.000" Bore (TL2012-2)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- CHICAGO PNEUMATIC Throttle Valve (A113837)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X100KW)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- Igus Plain Bearings